Shop All Cable Carriers
Panduit
Standard Sngl-Sided Shelf, 5.19Hx23Wx15D, Solid Alum, 50Lb Cap, Black, 50-PK
Mfr # PLT1M-L8-0
Zoro # G310049086
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cables Ties and Accessories
- Length 4 in
- Color Slate/Black Stripe
- Cable Ties 4"
- Max. Bundle Dia. (In.) 0.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1M-L8-0
- Zoro # G310049086
- UPC # 74983539697
- Country of Origin Unknown
- Category Cable Carriers
Dimensions
Length | 4 in |
Max. Bundle Dia. (In.) | 0.82 in |
Details
Type | Cables Ties and Accessories |
Color | Slate/Black Stripe |
Cable Ties | 4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- Panduit Cable Carriers