Shop All Voice & Data Jack Accessories
Panduit
Standard Lock-In Device, 100 In Yellow W
Mfr # PSL-DCPLE-YL-C
Zoro # G804858576
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Yellow
- Material Polycarbonate
- Overall Width (In.) 0.55
- Overall Depth (In.) 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCPLE-YL-C
- Zoro # G804858576
- UPC # 61305675906
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Overall Width (In.) | 0.55 |
Overall Depth (In.) | 0.85 |
Overall Height (In.) | 0.74 |
Overall Depth (mm) | 21.7 |
Overall Height (mm) | 18.8 |
Overall Width (mm) | 13.9 |
Details
Type | Standard |
Color | Yellow |
Material | Polycarbonate |
Includes | 100 devices, 5 keys |
Product Type | Standard |
Mount Method | Standard |
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Standard device is used when jacks mount flush with the surface. Extended hood protects locking mechanism. Includes 100 yellow devices and one removal tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- SYBA Locking Rj45 Port Dust Blocker (SY-ACC24053)
- Panduit Voice & Data Jack Accessories