Shop All Voice & Data Jack Accessories
Panduit
Standard Lock-In Device, 100 In Orange W
Mfr # PSL-DCPLE-OR-C
Zoro # G104858634
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Orange
- Material Polycarbonate
- Overall Depth (In.) 0.85
- Overall Depth (mm) 21.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCPLE-OR-C
- Zoro # G104858634
- UPC # 61305675908
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Overall Depth (In.) | 0.85 |
Overall Depth (mm) | 21.7 |
Overall Height (In.) | 0.74 |
Overall Width (In.) | 0.55 |
Overall Width (mm) | 13.9 |
Overall Height (mm) | 18.8 |
Details
Type | Standard |
Color | Orange |
Material | Polycarbonate |
Mount Method | Standard |
Includes | 100 devices, 5 keys |
Product Type | Standard |
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Standard device is used when jacks mount flush with the surface. Extended hood protects locking mechanism. Includes 100 orange devices and five removal tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- KABLE KONTROL Fast Fix Splice (KK-FFS)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- PEERLESS Str Drp Ceilng Mt W/ Plp-Unl (PLCM-2-UNL)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- Panduit Voice & Data Jack Accessories