Shop All Voice & Data Jack Accessories
Panduit
Standard Lock-In Device, 100 In Gray Wit
Mfr # PSL-DCPLE-IG-C
Zoro # G304858786
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Gray
- Material Polycarbonate
- Mount Method Standard
- Overall Height (mm) 18.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCPLE-IG-C
- Zoro # G304858786
- UPC # 61305675912
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Overall Height (mm) | 18.8 |
Overall Depth (mm) | 21.7 |
Overall Width (In.) | 0.55 |
Overall Depth (In.) | 0.85 |
Overall Height (In.) | 0.74 |
Overall Width (mm) | 13.9 |
Details
Type | Standard |
Color | Gray |
Material | Polycarbonate |
Mount Method | Standard |
Product Type | Standard |
Includes | 100 devices, 5 keys |
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Standard device is used when jacks mount flush with the surface. Extended hood protects locking mechanism. Includes 100 gray devices and five removal tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 350A, 600V AC, Non-Indicating (A60X350-4)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- QUEST TECHNOLOGY INTERNATIONAL Patchloc Rj45 Locking Clips - Kit (25 Clips &Amp; 2 Keys) (NLC-8003K-25)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- Panduit Voice & Data Jack Accessories