Shop All Voice & Data Jack Accessories
Panduit
Standard Lock-In Device, 10 In Green Wit
Mfr # PSL-DCPLE-GR
Zoro # G704858225
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Green
- Material Polycarbonate
- Overall Width (mm) 13.9
- Overall Width (In.) 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCPLE-GR
- Zoro # G704858225
- UPC # 61305675926
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Overall Width (mm) | 13.9 |
Overall Width (In.) | 0.55 |
Overall Height (mm) | 18.8 |
Overall Depth (mm) | 21.7 |
Overall Height (In.) | 0.74 |
Overall Depth (In.) | 0.85 |
Details
Type | Standard |
Color | Green |
Material | Polycarbonate |
Mount Method | Standard |
Product Type | Standard |
Includes | 10 devices, 1 Key |
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Standard device is used when jacks mount flush with the surface. Extended hood protects locking mechanism. Includes 10 green devices and one removal tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- Panduit Voice & Data Jack Accessories