Shop All Voice & Data Jack Accessories
Panduit
Standard Lock-In Device, 10 In Gray With
Mfr # PSL-DCPLE-IG
Zoro # G204858749
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Gray
- Material Polycarbonate
- Mount Method Standard
- Overall Depth (In.) 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCPLE-IG
- Zoro # G204858749
- UPC # 61305675927
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Overall Depth (In.) | 0.85 |
Overall Height (mm) | 18.8 |
Overall Width (mm) | 13.9 |
Overall Width (In.) | 0.55 |
Overall Depth (mm) | 21.7 |
Overall Height (In.) | 0.74 |
Details
Type | Standard |
Color | Gray |
Material | Polycarbonate |
Mount Method | Standard |
Product Type | Standard |
Includes | 10 devices, 1 Key |
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Standard device is used when jacks mount flush with the surface. Extended hood protects locking mechanism. Includes 10 gray devices and one removal tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 100A, 700V AC, Non-Indicating (L70QS100.V)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 8A, 600V AC, Non-Indicating (CCMR008)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- SYBA Locking Rj45 Port Dust Blocker (SY-ACC24053)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj9 (4P4C), Flat, Stranded, 15U Gold (NMP-9000)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Gray (NIN-1100)
- Panduit Voice & Data Jack Accessories