Shop All Cable Carriers
Panduit
Standard 2-Post Rack With Two, Top Angles, 84Hx23Wx6D 45U, 100-PK
Mfr # PLT2M-C0
Zoro # G710049105
product price: $34.29
/pk 100, $0.34/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cables Ties and Accessories
- Length 8 in
- Color Black
- Max. Bundle Dia. (In.) 2 in
- Cable Ties 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2M-C0
- Zoro # G710049105
- UPC # 74983540761
- Country of Origin Unknown
- Category Cable Carriers
Dimensions
Length | 8 in |
Max. Bundle Dia. (In.) | 2 in |
Diameter Range (In.) | 1/16 - 3/4 in |
Details
Type | Cables Ties and Accessories |
Color | Black |
Cable Ties | 8" |
Breaking Strength (Lb.) | 18 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (CCMR04.5)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- EAGLE BELTING Plastic Hook, 3/16" x 6", PK50 (5403223PLASTIC HOOK)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- IGUS Cable Carrier, Med, Open, OW3.74In / 95mm (350-075-100-0-4)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- Panduit Cable Carriers