Shop All Cable Tie Tools
Panduit
Stainless Steel Tie Installation Tool
Mfr # RT2HT
Zoro # G0791049
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.05"
- Features Cable Tie Side Entry for Immediate Positioning of Tie, Multi-Position Rear Handle Provides Flexibility for A One or Two Hand Installation
- Length 7-7/64"
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RT2HT
- Zoro # G0791049
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Width | 4.05" |
Length | 7-7/64" |
Tool Length | 7 in |
Minimum Cable Tie Width | 0.5 in |
Tool Width | 4 in |
Tool Height | 7 in |
Maximum Cable Tie Width | 0.63 in |
Cable Tie Width Range | 0.5 in to 0.63 in |
Details
Color | Black |
Features | Cable Tie Side Entry for Immediate Positioning of Tie, Multi-Position Rear Handle Provides Flexibility for A One or Two Hand Installation |
Item | Cable Tie Tension Tool |
Handle Type | Plain |
For Use With | HTMLTW EH, MLT EH/EH15/SH, MLTFC EH/SH Series Ties |
Body Color | Black |
Compatible Cable Tie Material | Stainless Steel |
Body Material | Stainless Steel |
Includes Tie Cutter | Yes |
Tool Style | Cable Tie Tension Tool |
Tension Adjustment Method | Pre-Set Steps |
Compatible Cable Tie Tensile Strength | 600 to 900 lb |
Description
Cable Tie Tension Tool, Compatible Cable Tie Material Stainless Steel, Compatible Cable Tie Tensile Strength 600 to 900 lb, Maximum Cable Tie Width 0.63 in, Minimum Cable Tie Width 0.5 in, Tool Style Cable Tie Tension Tool, Tool Length 7 in, Tool Height 7 in, Tool Width 4 in, Includes Tie Cutter Yes, Body Color Black, Body Material Stainless Steel, Features Cable Tie Side Entry for Immediate Positioning of Tie, Multi-Position Rear Handle Provides Flexibility for A One or Two Hand Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPJ-12SP)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- Panduit Cable Tie Tools