Shop All Cable Ties
Panduit
Stainless Steel Strap, 0.50"x37"L, PK50
Mfr # MS10W50T15-L4
Zoro # G0779322
product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37"
- Color natural
- Tensile Strength 671 lb.
- Max. Bundle Dia. 10 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS10W50T15-L4
- Zoro # G0779322
- UPC # 7498344696
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 37" |
Width | 1/2" |
Max. Bundle Dia. | 10 in |
Depth | 37" |
Overall Length | 37 in |
Description
Stainless Steel Strap,0.50 In.x37 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- CANTEX Locknut, 2 In., PVC (5134205)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- Panduit Cable Ties