Shop All Cable Ties
Panduit
Stainless Steel Strap, 0.38"x0.49"L, PK100
Mfr # MSBW38-C4
Zoro # G0779453
product price: $42.19
/pk 100, $0.42/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 57/64"
- Color natural
- Width 31/64"
- Material 304 Stainless steel
- Temp. Range -60 to 538°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSBW38-C4
- Zoro # G0779453
- UPC # 7498344658
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 57/64" |
Width | 31/64" |
Overall Length | 0.89 in |
Details
Color | natural |
Item | Stainless Steel Strap Buckle |
Material | 304 Stainless steel |
Temp. Range | -60 to 538°C |
Standards | UL E56854, CE, ABS, GL, LR |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Fold Over |
Basic Material | Metal |
Thickness | 1/32" |
Resists | UV |
Features | Std Pkg Qty : 100Std Ctn Qty : 1000No exposed sharp edgeUsed with .38" width strappingGives custom capability on larger diameterBuckle design provides a low finished profileAfter tensioning cut end is locked inside buckleProvides job-site versatility with minimum inventoryBuckle is easy to install just slip onto strapping and turn strapping back on bundle |
Application | General Purpose |
Cable Manager Type | Buckle |
Product Type | Cable Tying |
Additional Information | Std Pkg Qty : 100, Std Ctn Qty : 1000, No exposed sharp edge, Used with .38" width strapping, Gives custom capability on larger diameter, Buckle design provides a low finished profile, After tensioning cut end is locked inside buckle, Provides job-site versatility with minimum inventory, Buckle is easy to install just slip onto strapping and turn strapping back on bundle |
Product Name | Strapping Buckle |
Product Material | Stainless Steel |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 538 degrees celsius |
Description
Stainless Steel Strap,0.38 In.x0.49 In.L,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 100 psi, Standard Action (B424VXCYLM100)
- ZORO SELECT Raised Indicator Light, Red, 240V (20C856)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- Panduit Cable Ties