Shop All Cable Supports
Panduit
Stainless Steel Mount, No.8 Screw, PK25
Mfr # MTM2H-Q
Zoro # G0779569
product price: $71.15
/pk 25, $2.85/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material 304 Stainless steel
- Indoor/Outdoor Indoor or Outdoor
- Width 45/64"
- Length 45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTM2H-Q
- Zoro # G0779569
- UPC # 7498334330
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 45/64" |
Length | 45/64" |
Height | 8 mm |
Overall Length | 0.71 in |
Details
Item | Stainless Steel Mount |
Color | natural |
Material | 304 Stainless steel |
Indoor/Outdoor | Indoor or Outdoor |
Features | Mount Method - #8 (M4) Screw; For Use with Standard, Light-Heavy and Heavy Cross Section Ties |
Basic Material | Metal |
Design | Two-way Tie Mount |
Temp. Range | -60 to 538°C |
Mounting Style | 2-Way |
Application | General Purpose |
Mounting Method | Screw |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 538 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Stainless Steel Mount,No.8 Screw,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54F)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-1CR)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Cable Tie, Min, 3.9in, Peek, Tbr, PK100 (PLT1M-C71)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- Panduit Cable Supports