Shop All Cable Supports
Panduit
Stainless Steel Mount, No.8 Screw, PK100
Mfr # MTM1H-C
Zoro # G0779523
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material 304 Stainless steel
- Width 13/32"
- Features Mount Method - #8 (M4) Screw; For Use with Standard, Light-Heavy and Heavy Cross Section Ties
- Indoor/Outdoor Indoor or Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTM1H-C
- Zoro # G0779523
- UPC # 7498320969
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 13/32" |
Length | 29/32" |
Height | 4.4 mm |
Overall Length | 0.9 in |
Details
Item | Stainless Steel Mount |
Color | natural |
Material | 304 Stainless steel |
Features | Mount Method - #8 (M4) Screw; For Use with Standard, Light-Heavy and Heavy Cross Section Ties |
Indoor/Outdoor | Indoor or Outdoor |
Basic Material | Metal |
Temp. Range | -60 to 538°C |
Mounting Method | Screw |
Application | General Purpose |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Stainless Steel Mount,No.8 Screw,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pull Switch, Brass, SPST (GSW-32)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- NVENT ERICO Ground Rod, Dia 5/8 In, 10 Ft. L (615800)
- PANDUIT Cable Tie, Min, 3.9in, Peek, Tbr, PK100 (PLT1M-C71)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- Panduit Cable Supports