Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 7.9"L, PK50
Mfr # MLT2LH-LP
Zoro # G0778963
product price: $61.85
/pk 50, $1.24/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-29/32"
- Color natural
- Width 1/4"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT2LH-LP
- Zoro # G0778963
- UPC # 7498342169
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 1/4" |
Max. Bundle Dia. | 2 in |
Depth | 7.90" |
Overall Length | 7.9 in |
Description
Stainless Steel Cable Tie,7.9 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412201606CST)
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie, 6.7"L, Nylon, White, PK100 (SSM2S-C)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- VELCRO BRAND One-Wrap Pre-Cut Thin Ties, 0.5in X 8in, Assorted Colors, 5PK (90438PK)
- Panduit Cable Ties