Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 7.9"L, PK100
Mfr # MLTFC2S-CP316
Zoro # G0779149
product price: $194.99
/pk 100, $1.95/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3/16"
- Tensile Strength 100 lb.
- Max. Bundle Dia. 2 in
- Material Polyester Fully Coated 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTFC2S-CP316
- Zoro # G0779149
- UPC # 7498359333
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Overall Length | 7.9 in |
Description
Stainless Steel Cable Tie,7.9 In.L,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- Panduit Cable Ties