Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 5.5"L, PK50
Mfr # MLT1H-LPAL
Zoro # G0778823
product price: $44.99
/pk 50, $0.90/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2"
- Color Silver
- Width 5/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT1H-LPAL
- Zoro # G0778823
- UPC # 7498369682
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 5-1/2" |
Width | 5/16" |
Max. Bundle Dia. | 1 in |
Overall Length | 5.5 in |
Details
Color | Silver |
Item | Stainless Steel Cable Tie |
Tensile Strength | 50 lb. |
Material | Aluminum |
Temp. Range | -60 to 100°C |
Cable Tie Duty | Heavy Duty |
Standards | CE, ABS |
Indoor/Outdoor | Indoor/Outdoor |
Locking Style | Self Locking Head |
Basic Material | Metal |
Thickness | 3/64" |
Resists | UV |
Application | General Purpose |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 100 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Stainless Steel Cable Tie,5.5 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- PANDUIT Ferrule, Non-Insul, 8 Awg, 18mm Len, PK500 (F83-18-D)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT 11.4" L Intermediate Cable Tie BK, 100PK (PLT3I-C0)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- Panduit Cable Ties