Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 41.5"L, PK25
Mfr # MLT6DSH-Q316
Zoro # G0779042
product price: $188.99
/pk 25, $7.56/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41-1/2"
- Color natural
- Width 5/8"
- Tensile Strength 1200 lb.
- Max. Bundle Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT6DSH-Q316
- Zoro # G0779042
- UPC # 7498344606
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 41-1/2" |
Width | 5/8" |
Max. Bundle Dia. | 6 in |
Overall Length | 41.5 in |
Description
Stainless Steel Cable Tie,41.5 In.L,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E10919)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362N)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Yellow (CT-VW-24-25-YL)
- Panduit Cable Ties