Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 39.3"L, PK25
Mfr # MLT12S-Q
Zoro # G0778878
product price: $80.55
/pk 25, $3.22/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 200 lb.
- Max. Bundle Dia. 12 in
- Material 304 Stainless steel
- Temp. Range -60 to 538°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT12S-Q
- Zoro # G0778878
- UPC # 7498334370
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 39-5/16" |
Width | 3/16" |
Max. Bundle Dia. | 12 in |
Overall Length | 39.3 in |
Description
Stainless Steel Cable Tie,39.3 In.L,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- ADVANCE CABLE TIES 11 50lb UV Black Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-0-C)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- GARDNER BENDER Cable Tie Beaded 8 in Yellow (45-8BEADYW)
- Panduit Cable Ties