Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 26.8"L, PK100
Mfr # MLT8S-CP316
Zoro # G0779097
product price: $267.99
/pk 100, $2.68/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26-13/16"
- Color natural
- Width 3/16"
- Tensile Strength 200 lb.
- Max. Bundle Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT8S-CP316
- Zoro # G0779097
- UPC # 7498354408
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 26-13/16" |
Width | 3/16" |
Max. Bundle Dia. | 8 in |
Overall Length | 26.8 in |
Description
Stainless Steel Cable Tie,26.8 In.L,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Integral Packing and Cartridge (YBA-622-2)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 2A, 600V AC, Non-Indicating (DFJ-2)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17E9-022)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRS4S-C4)
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- Panduit Cable Ties