Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 23.4"L, PK50
Mfr # MLTFC6EH-LP316
Zoro # G0779191
product price: $249.99
/pk 50, $5.00/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23-13/32"
- Color Black
- Tensile Strength 300 lb.
- Max. Bundle Dia. 6 in
- Material Polyester Fully Coated 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTFC6EH-LP316
- Zoro # G0779191
- UPC # 7498344640
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 23-13/32" |
Width | 1/2" |
Max. Bundle Dia. | 6 in |
Overall Length | 23.4 in |
Description
Stainless Steel Cable Tie,23.4 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 40A, 600V AC (A4J40)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- JONARD TOOLS Replacement Blades (RST-RB25)
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- PANDUIT Cable Tie, 15.3"L, Nylon, Black, PK100 (IT9115-C0)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- Panduit Cable Ties