Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 23.4"L, PK50
Mfr # MLT6SH-LP316
Zoro # G0779033
product price: $206.99
/pk 50, $4.14/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23-13/32"
- Color natural
- Width 5/8"
- Tensile Strength 900 lb.
- Max. Bundle Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT6SH-LP316
- Zoro # G0779033
- UPC # 7498344616
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 23-13/32" |
Width | 5/8" |
Max. Bundle Dia. | 6 in |
Overall Length (mm) | 594 |
Body Width (In.) | 0.63 |
Maximum Bundle Diameter (mm) | 152 |
Maximum Bundle Diameter (In.) | 6 |
Overall Length (In.) | 23.4 |
Body Width (mm) | 15.9 |
Minimum Bundle Diameter (mm) | 25.4 |
Minimum Bundle Diameter (In.) | 1 |
Overall Length | 23.4 in |
Description
Stainless Steel Cable Tie,23.4 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- CYBERPOWER Wall Tap 1500J Wht2Outlt (HT200W)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- Panduit Cable Ties