Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 17.1"L, PK50
Mfr # MLT4SH-LP316
Zoro # G0779009
product price: $151.99
/pk 50, $3.04/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-7/64"
- Color natural
- Width 5/8"
- Tensile Strength 900 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT4SH-LP316
- Zoro # G0779009
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 17-7/64" |
Width | 5/8" |
Max. Bundle Dia. | 4 in |
Minimum Bundle Diameter (In.) | 1 |
Minimum Bundle Diameter (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (mm) | 434 |
Maximum Bundle Diameter (In.) | 4 |
Body Width (mm) | 16 |
Overall Length (In.) | 17.1 |
Body Width (In.) | 0.63 |
Overall Length | 17.1 in |
Description
Stainless Steel Cable Tie,17.1 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- Panduit Cable Ties