Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 17.1"L, PK50
Mfr # MLT4EH-LP316
Zoro # G0778957
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17-7/64"
- Color natural
- Width 1/2"
- Tensile Strength 600 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MLT4EH-LP316
- Zoro # G0778957
- UPC # 7498344596
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 17-7/64" |
Width | 1/2" |
Max. Bundle Dia. | 4 in |
Body Width (In.) | 0.5 |
Body Width (mm) | 12.7 |
Overall Length (In.) | 17.1 |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 1 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Diameter (mm) | 25.4 |
Overall Length (mm) | 434 |
Overall Length | 17.1 in |
Description
Stainless Steel Cable Tie,17.1 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- Panduit Cable Ties