Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 10.2"L, PK50
Mfr # MLTC2.7H-LP316
Zoro # G0779167
product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-13/64"
- Color Black
- Width 5/16"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTC2.7H-LP316
- Zoro # G0779167
- UPC # 7498364941
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10-13/64" |
Width | 5/16" |
Max. Bundle Dia. | 2.7 in |
Overall Length | 10.2 in |
Description
Stainless Steel Cable Tie,10.2 In.L,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- Panduit Cable Ties