Shop All Cable Ties
Panduit
Stainless Steel Cable Tie, 10.2"L, PK100
Mfr # MLT2.7S-CP316
Zoro # G0778902
product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-13/64"
- Color natural
- Tensile Strength 200 lb.
- Max. Bundle Dia. 2.7 in
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT2.7S-CP316
- Zoro # G0778902
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10-13/64" |
Width | 3/16" |
Max. Bundle Dia. | 2.7 in |
Overall Length | 10.2 in |
Description
Stainless Steel Cable Tie,10.2 In.L,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Black (303148)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Natural (42HNS)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- TY-RAP 11.4" L Cable Tie BK PK 100 (TY5253MX)
- Panduit Cable Ties