Shop All Cable Sleeves
Panduit
Split Harness Wrap, 1 In., 100 ft., Black
Mfr # PW100F-C20
Zoro # G0652985
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable Yes
- Length 100 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW100F-C20
- Zoro # G0652985
- UPC # 074983344765
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.810 in to 1.130 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 100 ft |
For Minimum Bundle Diameter | 0.81 in |
For Maximum Bundle Diameter | 1.13 in |
Minimum Bundle Diameter (In.) | 0.81 |
Nominal Diameter (In.) | 1 |
Overall Length (m) | 30.5 |
Minimum Bundle Diameter (mm) | 20.6 |
Maximum Bundle Diameter (In.) | 1.13 |
Overall Length (ft.) | 100 |
Maximum Bundle Diameter (mm) | 28.6 |
Nominal Diameter (mm) | 25.4 |
Description
Split Harness Wrap, Properties Abrasion Resistant, Material of Construction Polyethylene, Max. Operating Temperature 122 Degrees F, Inside Diameter 1 in, Color Black, Length 100 ft, Closure Type Self Wrap, Description/Special Features Accommodates a Wide Range of Bundle Diameters, Reduces Installation Time, Expandable Yes, Standards RU Certified, For Maximum Bundle Diameter 1.13 in, For Minimum Bundle Diameter 0.81 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- Panduit Cable Sleeves