Shop All Cable Trays
Panduit
SPLICE TRAY SM/MM 24 FIBER, FOR MECHANICAL& FUSION SPLICES
Mfr # FST24
Zoro # G1231265
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Application Cable Management
- Overall Depth (mm) 298.4
- Overall Width (In.) 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FST24
- Zoro # G1231265
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Overall Depth (mm) | 298.4 |
Overall Width (In.) | 4.38 |
Overall Height (mm) | 9.5 |
Overall Depth (In.) | 11.75 |
Overall Height (In.) | 0.37 |
Overall Width (mm) | 111.4 |
Dimensions | 0.37" Height x 4.38" Width x 11.75" Depth |
Details
Material | Plastic |
Color | Black |
Application | Cable Management |
Product Type | Splice Kit |
Product Name | FST24 Fiber Splice Tray Kit |
Product Color | Black |
Product Material | Plastic |
Type | Trays |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5S500)
- LEGRAND Tee, White, Tees (40N2F15WH)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB15)
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- GENOVA PRODUCTS Wire Channel Moulding Horizontal Adapter (GNVWM126)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- Panduit Cable Trays