Shop All Cable Sleeves
Panduit
Spiral Wrap, Fr, .38" x 100 ft., Nat, 1rl
Mfr # T38FR-CY
Zoro # G0426192
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100 ft
- Color Natural
- Includes Installation Tool
- Standards UL Recognized E141152; UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38FR-CY
- Zoro # G0426192
- UPC # 7498310770
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Details
Material | Polyethylene |
Color | Natural |
Item | Spiral Wrap,Fr,.38" x 100 ft.,Nat,1rl |
Includes | Installation Tool |
Standards | UL Recognized E141152; UL94V-0 |
Type | Spiral Wrap |
Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flame Resistance |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap,Fr,.38 In. x 100 ft.,Nat,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Purple (BS-XO-050-25BP-PL)
- Panduit Cable Sleeves