Shop All Cable Sleeves
Panduit
Spiral Wrap, .75" (19.1mm) x 200', Poly,
Mfr # T75F-T0
Zoro # G2776955
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 200 ft
- Color Black
- Wall Thickness 0.065 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T75F-T0
- Zoro # G2776955
- UPC # 7498370586
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Outside Dia. | 0.75 in |
Outside Diameter Inches | 0.75 in |
Details
Material of Construction | Polyethylene |
Color | Black |
Wall Thickness | 0.065 in |
Temp. Range | -40 to 122°F |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap, .75" (19.1mm) x 200', Poly, Weather Resistant Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 25 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025C)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-350-25-BK)
- Panduit Cable Sleeves