Shop All Cable Sleeves
Panduit
Spiral Wrap, .75" (19.1mm) x 200', Nylon
Mfr # T75N-T
Zoro # G2764714
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 200 ft
- Color Natural
- Wall Thickness 0.04 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T75N-T
- Zoro # G2764714
- UPC # 7498370587
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Outside Dia. | 0.75 in |
Outside Diameter Inches | 0.75 in |
Details
Material of Construction | Nylon 6.6 |
Color | Natural |
Wall Thickness | 0.04 in |
Temp. Range | -40 to 149°F |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Standards | UL Recognized- E141152 |
Type | Spiral Wrap |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 65 degrees celsius |
Description
Spiral Wrap, .75" (19.1mm) x 200', Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1A, 600V AC, Non-Indicating (CCMR001)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-100)
- Panduit Cable Sleeves