Shop All Cable Sleeves
Panduit
Spiral Wrap, .62"x100 ft, Nylon, Wr Blk, 1rl
Mfr # T62N-C0
Zoro # G0423760
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weather Resistant Nylon 6.6
- Length 100 ft
- Color Black
- Includes Installation Tool
- Features Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T62N-C0
- Zoro # G0423760
- UPC # 7498341020
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Depth | 100 ft |
Outside Diameter Inches | 0.62 in |
Overall Length | 8.2 ft |
Details
Material | Weather Resistant Nylon 6.6 |
Color | Black |
Item | Spiral Wrap,.62"x100 ft,Nylon,Wr Blk,1rl |
Includes | Installation Tool |
Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Weather Resistant |
Standards | UL Recognized - E141152; UL94HB |
Type | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Product Color | Black |
Product Type | Cable Tying |
Product Name | Spiral Wrap |
Additional Information | Wall Thickness: 0.06 Inch, Outside Diameter: 0.62 Inch |
Product Material | Nylon 6.6 |
Max Operating Temperature | 65 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap,.62 In.x100 ft,Nylon,Wr Blk,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- EXTECH Temperature PID Cntrllr, 1/4 DIN, 4-20mA (96VFL13)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- Panduit Cable Sleeves