Shop All Cable Sleeves
Panduit
Spiral Wrap, .62" (15.8mm) x 100', Flame
Mfr # T62FR-CY
Zoro # G2777549
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Natural
- Wall Thickness 0.06 in
- Temp. Range -4 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T62FR-CY
- Zoro # G2777549
- UPC # 7498310772
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.62 in |
Outside Diameter Inches | 0.62 in |
Details
Material of Construction | Polyethylene |
Color | Natural |
Wall Thickness | 0.06 in |
Temp. Range | -4 to 122°F |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap, .62" (15.8mm) x 100', Flame Retardant Poly, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Red (BS-XO-300-10BP-RD)
- Panduit Cable Sleeves