Shop All Cable Sleeves
Panduit
Spiral Wrap, .62" (15.8mm) x 100', Flame
Mfr # T62FR-C20Y
Zoro # G2767100
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Black
- Wall Thickness 0.06 in
- Temp. Range -4 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T62FR-C20Y
- Zoro # G2767100
- UPC # 7498310788
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.62 in |
External Diameter | 0.62" |
Outside Diameter Inches | 0.62 in |
Details
Material of Construction | Polyethylene |
Color | Black |
Wall Thickness | 0.06 in |
Temp. Range | -4 to 122°F |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Thickness | 60 mil |
Product Material | Polyethylene |
Compatibility | Allows breakouts of single/multiple cables, Provides abrasion protection for wire, cables, hoses and tubing. Multiple colors allow for easy identification of cable bundles. |
Product Color | Black |
Package Contents | Spiral Wrap, Installation Tool |
Product Name | Spiral Wrap |
Product Type | Cable Tying |
Cable Manager Type | Cable Wrap |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap, .62" (15.8mm) x 100', Flame Retardant Poly, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- LEGRAND HOME SYSTEMS Legrand Three Pole AC Manual Controller, 30A, 600V, 3 Phase, Black (7803MD)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- Panduit Cable Sleeves