Shop All Cable Sleeves
Panduit
Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl
Mfr # T50F-C0
Zoro # G0417835
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100 ft
- Color Black
- Width 1/2 in
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50F-C0
- Zoro # G0417835
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 4 in |
For Minimum Bundle Diameter | 3/8 in |
Details
Material | Polyethylene |
Color | Black |
Wall Thickness | 1/16 in |
Item | Spiral Wrap,.50" x 100 ft.,Wr Blk,1rl |
Min. Operating Temperature | -40 Degrees F |
Standards | UL Recognized - E141152, UL 94HB |
Max. Operating Temperature | 122 Degrees F |
Properties | Abrasion Resistant, Weather Resistant |
Description
Spiral Wrap,.50 In. x 100 ft.,Wr Blk,1rl, Properties Abrasion Resistant, Weather Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Black, Wall Thickness 1/16 in, Length 100 ft, Width 1/2 in, Standards UL Recognized - E141152, UL 94HB, For Maximum Bundle Diameter 4 in, For Minimum Bundle Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-500-EC)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Yellow (CR-RPS-PP4-YL)
- Panduit Cable Sleeves