Shop All Cable Protectors
Panduit
Spiral Wrap, .50" x 100 ft., Orange, 1rl
Mfr # T50F-C3Y
Zoro # G0421609
original price:
$257.62
12% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 100 ft
- Includes Installation Tool
- Type Spiral Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50F-C3Y
- Zoro # G0421609
- UPC # 7498342251
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Maximum Bundle Diameter (mm) | 101.6 |
Overall Length (ft.) | 100 |
Overall Length (m) | 30.5 |
Minimum Bundle Diameter (In.) | 0.37 |
Outer Diameter (mm) | 12.7 |
Minimum Bundle Diameter (mm) | 9.5 |
Maximum Bundle Diameter (In.) | 4 |
Outer Diameter (In.) | 0.5 |
External Diameter | 0.50" |
Description
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 100', polyethylene, orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- GENERAC Block Heater For QuietSource Series (5616)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Cable Sup Port Clip, PK100 (PCJ6)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- Panduit Cable Protectors