Shop All Cable Sleeves
Panduit
Spiral Wrap, .50" (12.7mm) x 250', Poly,
Mfr # T50F-TL4Y
Zoro # G2767749
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 250 ft
- Color Yellow
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50F-TL4Y
- Zoro # G2767749
- UPC # 7498346171
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Outside Dia. | 0.5 in |
Outside Diameter Inches | 0.5 in |
Details
Material of Construction | Polyethylene |
Color | Yellow |
Wall Thickness | 0.06 in |
Temp. Range | -40 to 122°F |
Standards | UL Recognized - E141152; UL94HB |
Type | Spiral Wrap |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap, .50" (12.7mm) x 250', Poly, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T100D4)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 2 Pole, 240/415/440V AC, D Curve (M9F43230)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- TECHFLEX Nomex Braided Sleeving, 1/2", Green (NXN0.50GN)
- Panduit Cable Sleeves