Shop All Cable Sleeves
Panduit
Spiral Wrap, .50" (12.7mm) x 250', Nylon
Mfr # T50N-TL
Zoro # G2765676
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 250 ft
- Color Natural
- Wall Thickness 0.03 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T50N-TL
- Zoro # G2765676
- UPC # 7498370577
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Outside Dia. | 0.5 in |
Overall Length | 6.6 ft |
Outside Diameter Inches | 0.5 in |
Details
Material of Construction | Nylon 6.6 |
Color | Natural |
Wall Thickness | 0.03 in |
Temp. Range | -40 to 149°F |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Max Operating Temperature | 65 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap, .50" (12.7mm) x 250', Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 200A (MGF324N)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- Panduit Cable Sleeves