Shop All Cable Sleeves
Panduit
Spiral Wrap, .50" (12.7mm) x 100', Poly,
Mfr # T50F-C5
Zoro # G2763034
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Green
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T50F-C5
- Zoro # G2763034
- UPC # 7498338416
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.5 in |
Overall Length | 3.28 ft |
Depth | 100 ft |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 101.6 |
Outer Diameter (mm) | 12.7 |
Minimum Bundle Diameter (mm) | 9.5 |
Outer Diameter (In.) | 0.5 |
Overall Length (ft.) | 100 |
Minimum Bundle Diameter (In.) | 0.37 |
Overall Length (m) | 30.5 |
Outside Diameter Inches | 0.5 in |
Description
Spiral Wrap, .50" (12.7mm) x 100', Poly, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OUTLET BOX COVER REC 1KO (58 C 6)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 3 Pole, 347/600V AC, B Curve (BDL36020)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 20 in H, 8 in D, Hinged (HSDH202008SS)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- Panduit Cable Sleeves