Shop All Cable Sleeves
Panduit
Spiral Wrap, .38" x 250 ft., Nat, 1rl
Mfr # T38F-TL
Zoro # G0416200
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250 ft
- Color Natural
- Includes Installation Tool
- Standards UL Recognized - E141152; UL94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T38F-TL
- Zoro # G0416200
- UPC # 7498370569
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Overall Length | 76.2 m |
Details
Material | Polyethylene |
Color | Natural |
Item | Spiral Wrap,.38" x 250 ft.,Nat,1rl |
Includes | Installation Tool |
Standards | UL Recognized - E141152; UL94HB |
Type | Spiral Wrap |
Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing |
Product Class | Cable Spiral Wraps |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Description
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 250', polyethylene, natural.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (LC1D95G7)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 10ft- Red (BS-XO-175-10BP-RD)
- Panduit Cable Sleeves