Shop All Cable Sleeves
Panduit
Spiral Wrap, .38" (9.7mm) x 250', Nylon,
Mfr # T38N-TL
Zoro # G2752096
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 250 ft
- Color Natural
- Wall Thickness 0.03 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38N-TL
- Zoro # G2752096
- UPC # 7498370571
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Outside Dia. | 0.38 in |
Overall Length | 76.2 m |
Details
Material of Construction | Nylon 6.6 |
Color | Natural |
Wall Thickness | 0.03 in |
Temp. Range | -40 to 149°F |
Standards | UL Recognized - E141152; UL94HB |
Type | Spiral Wrap |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB |
Material | Nylon 6 |
Max Operating Temperature | 65 degrees celsius |
Product Class | Cable Spiral Wraps |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap, .38" (9.7mm) x 250', Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- Panduit Cable Sleeves