Shop All Cable Sleeves
Panduit
Spiral Wrap, .38" (9.7mm) x 250', Flame
Mfr # T38FR-TLY
Zoro # G2754126
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 250 ft
- Color Natural
- Wall Thickness 0.05 in
- Temp. Range -4 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38FR-TLY
- Zoro # G2754126
- UPC # 7498310771
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Outside Dia. | 0.38 in |
Outside Diameter Inches | 0.38 in |
Details
Material of Construction | Polyethylene |
Color | Natural |
Wall Thickness | 0.05 in |
Temp. Range | -4 to 122°F |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Type | Spiral Wrap |
Standards | UL Recognized E141152 |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -20 degrees celsius |
Description
Spiral Wrap, .38" (9.7mm) x 250', Flame Retardant Poly, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- Panduit Cable Sleeves