Shop All Cable Sleeves
Panduit
Spiral Wrap, .38" (9.7mm) x 100', Nylon,
Mfr # T38N-C0
Zoro # G2752805
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Nylon 6.6
- Length 100 ft
- Color Black
- Wall Thickness 0.03 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38N-C0
- Zoro # G2752805
- UPC # 7498324797
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.38 in |
Depth | 100 ft |
Outside Diameter Inches | 0.38 in |
Details
Material of Construction | Weather Resistant Nylon 6.6 |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -40 to 149°F |
Standards | UL Recognized - E141152; UL94HB |
Type | Spiral Wrap |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB |
Product Type | Cable Tying |
Product Name | Spiral Wrap |
Additional Information | Wall Thickness: 0.38 Inch, Outside Diameter: 0.12 Inch |
Product Color | Black |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Wrap |
Max Operating Temperature | 65 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap, .38" (9.7mm) x 100', Nylon, Weather Resistant Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- Panduit Cable Sleeves