Shop All Cable Sleeves
Panduit
Spiral Wrap, .38" (9.7mm) x 100', Flame
Mfr # T38FR-C20Y
Zoro # G2751649
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene
- Length 100 ft
- Color Black
- Wall Thickness 0.055 in
- Temp. Range -4 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38FR-C20Y
- Zoro # G2751649
- UPC # 7498310785
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.38 in |
Overall Length | 30.5 m |
Details
Material of Construction | Flame Retardant Polyethylene |
Color | Black |
Wall Thickness | 0.055 in |
Temp. Range | -4 to 122°F |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Standards | UL Recognized - E141152; UL94V-0 |
Type | Spiral Wrap |
Material | Polyethylene |
Product Class | Abrasion Protection |
Min Operating Temperature | -20 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Spiral Wrap, .38" (9.7mm) x 100', Flame Retardant Poly, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- Panduit Cable Sleeves