Shop All Cable Sleeves
Panduit
Spiral Wrap, .38" (9.7mm) x 100', Fire R
Mfr # T38R-CY
Zoro # G2757039
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Fire Resistant Polyethylene
- Color Natural
- Wall Thickness 0.05 in
- Temp. Range -40 to 122°F
- Type Spiral Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38R-CY
- Zoro # G2757039
- UPC # 7498339742
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.38 in |
Depth | 100 ft |
Overall Length | 30.5 m |
Details
Material of Construction | Fire Resistant Polyethylene |
Color | Natural |
Wall Thickness | 0.05 in |
Temp. Range | -40 to 122°F |
Type | Spiral Wrap |
Standards | UL Recognized E141152 |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-2 |
Cable Manager Type | Cable Wrap |
Product Name | Spiral Wrap |
Product Material | Polyethylene |
Additional Information | Wall Thickness: 01.05 Inch, Outside Diameter: 0.38 Inch |
Product Type | Cable Tying |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap, .38" (9.7mm) x 100', Fire Resistant Poly, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2-1/2 (14WLMP6-250)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- Panduit Cable Sleeves