Shop All Cable Sleeves
Panduit
Spiral Wrap, .25" x 1000 ft., Ny, Nat, 1rl
Mfr # T25N-M
Zoro # G0423690
product price: $1,534.99
/ea
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6.6
- Length 1 ft
- Color Natural
- Includes Installation Tool
- Standards UL Recognized E141152; UL94-HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25N-M
- Zoro # G0423690
- UPC # 7498370563
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Outside Diameter Inches | 0.25 in |
Details
Material | Nylon 6.6 |
Color | Natural |
Item | Spiral Wrap,.25" x 1000 ft.,Ny,Nat,1rl |
Includes | Installation Tool |
Standards | UL Recognized E141152; UL94-HB |
Type | Spiral Wrap |
Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing |
Min Operating Temperature | -40 degrees celsius |
Product Color | Black |
Max Operating Temperature | 65 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap,.25 In. x 1000 ft.,Ny,Nat,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Taupe (CC-SC-4-12-TP)
- Panduit Cable Sleeves