Shop All Cable Sleeves
Panduit
Spiral Wrap, .25" x 100 ft., White, 1rl
Mfr # T25F-C10
Zoro # G0421189
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100 ft
- Color White
- Width 1/4 in
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T25F-C10
- Zoro # G0421189
- UPC # 7498338420
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1/4 in |
For Minimum Bundle Diameter | 3/16 in |
For Maximum Bundle Diameter | 2 in |
Overall Length (ft.) | 100 |
Maximum Bundle Diameter (mm) | 50.8 |
Outer Diameter (mm) | 6.4 |
Minimum Bundle Diameter (mm) | 4.8 |
Overall Length (m) | 30.5 |
Outer Diameter (In.) | 0.25 |
Minimum Bundle Diameter (In.) | 0.1875 |
Maximum Bundle Diameter (In.) | 2 |
Depth | 100 ft |
Overall Length | 30.5 m |
Description
Spiral Wrap,.25 In. x 100 ft.,White,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, GFCI Duplex Receptacle, Raised (11535)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JKS-90)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- Panduit Cable Sleeves