Shop All Cable Sleeves
Panduit
Spiral Wrap, .25" x 100 ft., Red, 1rl
Mfr # T25F-C2
Zoro # G0421405
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100 ft
- Color Red
- Width 1/4 in
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25F-C2
- Zoro # G0421405
- UPC # 7498338423
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1/4 in |
For Minimum Bundle Diameter | 3/16 in |
For Maximum Bundle Diameter | 2 in |
Minimum Bundle Diameter (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Length (m) | 30.5 |
Outer Diameter (In.) | 0.25 |
Outer Diameter (mm) | 6.4 |
Minimum Bundle Diameter (In.) | 0.18 |
Overall Length (ft.) | 100 |
Maximum Bundle Diameter (In.) | 2 |
Depth | 100 ft |
Overall Length | 30.5 m |
Description
Spiral Wrap,.25 In. x 100 ft.,Red,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM22P7)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- Panduit Cable Sleeves