Shop All Cable Sleeves
Panduit
Spiral Wrap, .25" (6.3mm) x 1000', Flame
Mfr # T25FR-MY
Zoro # G2766708
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 1 ft
- Color Natural
- Wall Thickness 0.04 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25FR-MY
- Zoro # G2766708
- UPC # 7498310769
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Outside Dia. | 0.25 in |
Overall Length | 100 ft |
Outside Diameter Inches | 0.25 in |
Details
Material of Construction | Polyethylene |
Color | Natural |
Wall Thickness | 0.04 in |
Temp. Range | -40 to 122°F |
Type | Spiral Wrap |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Standards | UL Recognized E141152 |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 65 degrees celsius |
Description
Spiral Wrap, .25" (6.3mm) x 1000', Flame Retardant Poly, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation (411040504)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- Panduit Cable Sleeves