Shop All Cable Sleeves
Panduit
Spiral Wrap, .25" (6.3mm) x 1000', Flame
Mfr # T25FR-M20Y
Zoro # G2759595
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 1 ft
- Color Black
- Wall Thickness 0.04 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25FR-M20Y
- Zoro # G2759595
- UPC # 7498310784
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Outside Dia. | 0.25 in |
Outside Diameter Inches | 0.25 in |
Details
Material of Construction | Polyethylene |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -40 to 122°F |
Type | Spiral Wrap |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Standards | UL Recognized E141152 |
Max Operating Temperature | 65 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap, .25" (6.3mm) x 1000', Flame Retardant Poly, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-10-B-120-NA)
- LEVITON GFI Receptacle (GFTR2-W)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- Panduit Cable Sleeves