Shop All Cable Sleeves
Panduit
Spiral Wrap, .25" (6.3mm) x 100', Poly,
Mfr # T25F-C8
Zoro # G2756935
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Gray
- Wall Thickness 0.04 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T25F-C8
- Zoro # G2756935
- UPC # 7498338427
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.25 in |
Depth | 100 ft |
Overall Length | 30.5 m |
Maximum Bundle Diameter (In.) | 2 |
Outer Diameter (In.) | 0.25 |
Minimum Bundle Diameter (mm) | 4.8 |
Overall Length (m) | 30.5 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Length (ft.) | 100 |
Outer Diameter (mm) | 6.4 |
Minimum Bundle Diameter (In.) | 0.18 |
Description
Spiral Wrap, .25" (6.3mm) x 100', Poly, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Panel mounted RJ45 port, Harmony XB5, plastic, 22mm, for ethernet interface, RJ45 jack (XB5PRJ45)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 200A, 600V AC, Indicating (TRS200RID)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- Panduit Cable Sleeves