Shop All Cable Sleeves
Panduit
Spiral Wrap, 1"x10ft L, TFE, White
Mfr # T100T-X
Zoro # G0794293
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction TFE
- Length 10 ft
- Color Natural
- Wall Thickness 0.04 in
- Temp. Range -454 to 356°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100T-X
- Zoro # G0794293
- UPC # 7498369992
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Outside Dia. | 1 in |
Depth | 10 ft |
Outside Diameter Inches | 1 in |
Details
Material of Construction | TFE |
Color | Natural |
Wall Thickness | 0.04 in |
Temp. Range | -454 to 356°F |
Item | Spiral Wrap,1"x10ft L,TFE,White |
Standards | UL Recognized- E141152 |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Type | Spiral Wrap |
Product Color | Natural |
Cable Manager Type | Cable Wrap |
Product Material | Teflon |
Product Type | Cable Tying |
Product Name | Spiral Wrap |
Additional Information | Wall Thickness: 0.07 Inch, Outside Diameter: 1.00 Inch |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -270 degrees celsius |
Max Operating Temperature | 180 degrees celsius |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- Panduit Cable Sleeves